1. Tools & Machining/
  2. Cutting Tools/
  3. Broaches
Hole Cutters - Mini
0
1
2
3
4

Hole Cutters - Mini


14 Variants From
£13.99

Inc VAT (20%)

See 14 Product Variants
£13.99

Description

Rotabroach Mini Cutters cut clean, burr-free holes in seconds.

Features and Benefits:
■ Precision ground teeth and flutes ensure a fast, smooth and accurate cut every time.

■ Precision ground M2 high Speed Steel

■ Over 3 times faster than standard twist drills making them highly economical.

■ Low power consumption giving a long life to cordless drills.

Typical Applications:
■ The professional solution for cutting clean accurate holes in sheet metal, pipes and plastics.

See full description

Feature Attributes

Helix Angle:

15 °

Type:

Mini Cutter

Cutter Material:

M2 High Speed Steel

Helix Style:

High