Concrex Mixing Tub 440mm X 650mm X 150mm
0
1

Concrex Mixing Tub 440mm X 650mm X 150mm

Order Code: ZT3270576SCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.387%


Description

Images for illustration purposes only
The Concrex Mixing Tub makes mixing cement mortars simple. Made from heavy duty plastic, it is large enough to mix 25kg of Concrex Carbon Fibre with ease. Its size allows for thorough mixing, using a trowel or kneading by hand.

As Concrex Carbon Fibre must be used within 30 minutes, a mixing tub is needed if you are part-mixing. Use the mixing to mix the required amount, leaving the remaining sand/resin in the tub for future use.

Once you’re done, there’s no need to throw away, wash and re-use on multiple projects.

See full description
Specifications for Concrex Mixing Tub 440mm X 650mm X 150mm
  • Capacity
    25kg
  • Product Type
    Mixing Tub
  • Material
    Heavy Duty Plastic
  • Dimensions
    440mm x 650mm x 150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome