Medium Flexible Tub Blue - 26L

Medium Flexible Tub Blue - 26L

Order Code: ZT5534284SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Holds 26L. C. H30 x D39cm. Colours may vary.

Specifications for Medium Flexible Tub Blue - 26L
  • Product Type
    Flexible Tub
  • Capacity
    26L
  • Height
    30cm
  • Diameter
    39cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome