Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Crimping Tools
Cable and Wire Crimping Tools
430021 Ratchet Crimping Plier
By Ck
Order Code:
ZT1253406X
£43.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
6-9
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/tools-and-machining/cable-and-wire-crimping-tools/430021-ratchet-crimping-plier/p/ZT1253406X
Add to quotation
View all Cable and Wire Crimping Tools
Description
Designed for the safe & secure crimping of red, blue or yellow insulated terminals.
Specifications
Specifications for 430021 Ratchet Crimping Plier
Overall Length
220mm
MFR Part No.
430021
Tool Material
Steel
Jaw Material
Steel
Handle Cover Material
PVC
Type
Crimping Pliers
Compatible Connector
Insulated Terminal
Number of Pieces
1
Capacity
0.75 - 6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome