0
1
2

Crimp wrench for cable lugs

Order Code: ZT2467925S

£149.99 Inc VAT (20%)


Description

For non-insulated contacts with closed crimping sleeve (W pressing) up to 16 mm2 / AWG 6 and tubular cable lugs up to 10 mm2 / AWG 6 Easy to handle Releasable positive locking Kind-to-hands formed handles GEDORE special steel, gun-metal finish Application range: 1: 0.1-0.35 mm² / 26-22 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 1.5-2.5 mm² / 16-14 AWG 4: 4.0-6.0 mm² / 12-10 AWG 5: 10.0-16.0 mm² / 8-6 AWG

See full description
Specifications for Crimp wrench for cable lugs
  • Material
    Steel
  • Product Type
    Crimping Pliers
  • Width
    80mm
  • Length
    220mm
  • Cable Cross Section
    0.1-16mm²
  • Wire Gauge
    26-6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome