0
1
2

Crimp wrench for insulated connector

Order Code: ZT2467920S

£139.99 Inc VAT (20%)


Description

For red, blue and yellow insulated connectors, such as cable terminals, pin cable terminals, flat plugs, flat sockets, round plugs, round sockets, push connectors and parallel connectors Easy to handle Releasable positive locking Kind-to-hands formed handles GEDORE special steel, gun-metal finish Scope of application: Application range: 1: 0.5-1.0 mm² / 20-18 AWG 2: 1.5-2.5 mm² / 16-14 AWG 3: 4.0-6.0 mm² / 12-10 AWG

See full description
Specifications for Crimp wrench for insulated connector
  • Product Type
    Crimping Pliers
  • Width
    80mm
  • Cable Cross Section
    0.5-6mm²
  • Wire Gauge
    20-10
  • Length
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome