Crimping Pliers for Insulated Cable Terminals Length 220 mm

Order Code: ZT4130844S

£119.99 Inc VAT (20%)


Description

Crimping pliers, for insulated cable terminals, length 220 mm. Supplied = assembled. Finish = browned. Handle = 2-component handle. Product type = crimping pliers. Extremely robust and reliable, with safety lock. Unlocking mechanism in case of potential misuse. Optimum crimping result due to precision profiles. With ratchet function, crimping pressure adjustment possible. With a 2-component handle. Pliers body made of flat steel, browned. Easy change of crimping heads using quick change mechanism.

See full description
Specifications for Crimping Pliers for Insulated Cable Terminals Length 220 mm
  • Material
    Flat Steel
  • Length
    220mm
  • Product Type
    Crimping Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome