Crimping Pliers for Insulated Terminals & Plug Connectors KPX9721215
0
1
2
3
4
5
6
7
8
9
10
11
12

Crimping Pliers for Insulated Terminals & Plug Connectors KPX9721215

Order Code: ZT1286304PCopy

£29.99 Inc VAT (20%)


Description

Knipex 97 21 Crimping Pliers for cutting cables, stripping wires and crimping insulated and non-insulated terminals, connectors and plug type connectors. With threaded holes for cutting copper and brass screws threaded (M2.6 / M3 / M3.5 / M4 and M5). Manufactured from high strength special steel for optimum work results and a long tool life. Fitted with multi-component grips. Its bolted joint provides higher stability and even movement. Specification: Capacity: Insulated Terminals & Connectors: 0.5-2.5mm² or AWG 20-14.Number of Crimping Positions: 3.Length: 230mm.

See full description
Specifications for Crimping Pliers for Insulated Terminals & Plug Connectors KPX9721215
  • MFR Part No.
    97 21 215 SB
  • Capacity
    6.0m
  • Size
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome