For right and left-handers Positive locking to ensure crimping completion Releasing mechanism to remove incorrect crimping and blockades Precision eccentric setting for constant crimp quality and calibrating function Field of application: Self-adjusting from 0.5 to 6 mm2 / AWG 22- AWG 10 Selbsteinstellend von 0.5 bis 6 mm²/AWG 22-AWG 10