10mm HSSE 2FL Weldon SH Slot Drill O/a 95mm

Order Code: ZT4272019S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

These weldon slot drills are designed for general production machining, including cutting steel, and are suitable for profile milling, milling keyways, and producing open slots. Available in sizes ranging from 3mm to 25mm, each tool adheres to DIN 327 for slot drills and DIN 1835B for the Weldon shank specification, ensuring compatibility and performance.

Features and Benefits
• Conforms to DIN 327 for slot drills and DIN 1835B for Weldon shank, ensuring universal compatibility and exceptional performance standards
• High-speed steel with cobalt (HSSE) provides exceptional durability and wear resistance, suitable for cutting steel
• Tested by the manufacturer to guarantee quality and performance

See full description
Specifications for 10mm HSSE 2FL Weldon SH Slot Drill O/a 95mm
  • Overall Length
    95mm
  • End Mill Type
    Slot Drill
  • MFR Part No.
    221418.1
  • Number of Flutes
    2
  • Flute Length
    22mm
  • Standards Met
    DIN 1835B
    DIN 844
  • Cutter Diameter
    10mm
  • Length Type
    Long
  • Finish/Coating
    Uncoated
  • Cutter Diameter Tolerance
    E8
  • Plunge Type
    Centre Cutting
  • Cutting Direction
    Right Hnd
  • Flute Type
    Helical
  • Shank Diameter Tolerance
    H6
  • Material Grade
    M42
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    10mm
  • Series
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome