12mm HSSE 2FL Weldon SH Slot Drill O/a 83mm

Order Code: ZT4271987S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

These weldon slot drills are designed for general production machining, including cutting steel, and are suitable for profile milling, milling keyways, and producing open slots. Available in sizes ranging from 3mm to 25mm, each tool adheres to DIN 327 for slot drills and DIN 1835B for the Weldon shank specification, ensuring compatibility and performance.

Features and Benefits
• Conforms to DIN 327 for slot drills and DIN 1835B for Weldon shank, ensuring universal compatibility and exceptional performance standards
• High-speed steel with cobalt (HSSE) provides exceptional durability and wear resistance, suitable for cutting steel
• Tested by the manufacturer to guarantee quality and performance

See full description
Specifications for 12mm HSSE 2FL Weldon SH Slot Drill O/a 83mm
  • Finish/Coating
    Uncoated
  • Cutter Diameter Tolerance
    E8
  • Flute Length
    26mm
  • Shank Diameter Tolerance
    H6
  • Length Type
    Regular
  • Material
    Cobalt High Speed Steel
  • Plunge Type
    Centre Cutting
  • End Mill Type
    Slot Drill
  • Standards Met
    DIN 844
    DIN 1835B
  • Cutter Diameter
    12mm
  • Series
    2
  • MFR Part No.
    220418.12
  • Material Grade
    M42
  • Cutting Direction
    Right Hnd
  • Flute Type
    Helical
  • Shank Type
    Weldon Flat
  • Shank Diameter
    12mm
  • Number of Flutes
    2
  • Overall Length
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome