14mmX110mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4271985S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 14mmX110mm O/a HSSE 4FL Weldon Shend Mill
  • Shank Diameter Tolerance
    H6
  • Length Type
    Long
  • Shank Diameter
    12mm
  • MFR Part No.
    121518.14
  • Cutting Direction
    Right Hnd
  • Flute Length
    53mm
  • Overall Length
    110mm
  • Plunge Type
    Centre Cutting
  • Number of Flutes
    4
  • End Mill Type
    End Mill
  • Series
    10
  • Cutter Diameter
    14mm
  • Finish/Coating
    Uncoated
  • Material Grade
    M42
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Standards Met
    DIN 1835B
    DIN 844
  • Flute Type
    Helical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome