14mmX83mm O/a HSE 4FL Weldon Shend Mill

Order Code: ZT4272055S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 14mmX83mm O/a HSE 4FL Weldon Shend Mill
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Shank Diameter
    12mm
  • Shank Diameter Tolerance
    H6
  • Series
    9
  • Overall Length
    83mm
  • Flute Type
    Helical
  • Number of Flutes
    4
  • Plunge Type
    Centre Cutting
  • Finish/Coating
    Uncoated
  • Material Grade
    M42
  • Cutting Direction
    Right Hnd
  • Standards Met
    DIN 1835B
    DIN 844
  • Cutter Diameter
    14mm
  • Flute Length
    26mm
  • Length Type
    Regular
  • End Mill Type
    End Mill
  • MFR Part No.
    120518.14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome