16mm HSSE 2FL Weldon SH Slot Drill O/a 123mm

Order Code: ZT4271952S

£29.99each Inc VAT (20%)
£149.95 minimum order value
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Minimum order quantity: 5.

Description

These weldon slot drills are designed for general production machining, including cutting steel, and are suitable for profile milling, milling keyways, and producing open slots. Available in sizes ranging from 3mm to 25mm, each tool adheres to DIN 327 for slot drills and DIN 1835B for the Weldon shank specification, ensuring compatibility and performance.

Features and Benefits
• Conforms to DIN 327 for slot drills and DIN 1835B for Weldon shank, ensuring universal compatibility and exceptional performance standards
• High-speed steel with cobalt (HSSE) provides exceptional durability and wear resistance, suitable for cutting steel
• Tested by the manufacturer to guarantee quality and performance

See full description
Specifications for 16mm HSSE 2FL Weldon SH Slot Drill O/a 123mm
  • Cutting Direction
    Right Hnd
  • Flute Type
    Helical
  • MFR Part No.
    221418.16
  • Shank Type
    Weldon Flat
  • Flute Length
    32mm
  • End Mill Type
    Slot Drill
  • Material Grade
    M42
  • Finish/Coating
    Uncoated
  • Length Type
    Long
  • Material
    Cobalt High Speed Steel
  • Shank Diameter Tolerance
    H6
  • Overall Length
    123mm
  • Shank Diameter
    16mm
  • Standards Met
    DIN 844
    DIN 1835B
  • Cutter Diameter
    16mm
  • Cutter Diameter Tolerance
    E8
  • Plunge Type
    Centre Cutting
  • Number of Flutes
    2
  • Series
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome