20mmX104mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4272000S

£35.99each Inc VAT (20%)
£179.95 minimum order value
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%

Minimum order quantity: 5.

Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 20mmX104mm O/a HSSE 4FL Weldon Shend Mill
  • Length Type
    Regular
  • Shank Diameter Tolerance
    H6
  • Cutter Diameter
    20mm
  • Overall Length
    104mm
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Number of Flutes
    4
  • End Mill Type
    End Mill
  • Flute Type
    Helical
  • Series
    9
  • Cutting Direction
    Right Hnd
  • Shank Diameter
    20mm
  • Plunge Type
    Centre Cutting
  • Material Grade
    M42
  • Flute Length
    38mm
  • MFR Part No.
    120518.2
  • Finish/Coating
    Uncoated
  • Standards Met
    DIN 844
    DIN 1835B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome