3mmX52mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4272040S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 3mmX52mm O/a HSSE 4FL Weldon Shend Mill
  • Flute Type
    Helical
  • Overall Length
    52mm
  • Length Type
    Regular
  • Plunge Type
    Centre Cutting
  • Material
    Cobalt High Speed Steel
  • Cutting Direction
    Right Hnd
  • Series
    9
  • Cutter Diameter
    3mm
  • Shank Type
    Weldon Flat
  • Material Grade
    M42
  • End Mill Type
    End Mill
  • Number of Flutes
    4
  • MFR Part No.
    120518.03
  • Shank Diameter
    6mm
  • Finish/Coating
    Uncoated
  • Flute Length
    8mm
  • Standards Met
    DIN 1835B
    DIN 844
  • Shank Diameter Tolerance
    H6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome