46880 SERZ1MCR 3.00mmx0.5R Z-Carb 4FL Super Mill
0
1

46880 SERZ1MCR 3.00mmx0.5R Z-Carb 4FL Super Mill

Order Code: ZT1718735SCopy

£43.99 Inc VAT (20%)
£45.994% off
QuantityPriceDiscount
1 - 4£43.990%
5 +£40.917%


Description

The Z-Carb-AP end mill is designed for excellent cutting and increased productivity. Boasting patented technology, the end mill offers three stages of chatter suppression for more efficient milling.

Features and Benefits
• Cuts deeper and wider without harmful harmonics
• Lower cutting forces to ensure tool longevity
• Patented variable rake gives excellent chatter suppression

Typical Applications
• Suited for general purpose and heavy duty milling

See full description
Specifications for 46880 SERZ1MCR 3.00mmx0.5R Z-Carb 4FL Super Mill
  • Overall Length
    57mm
  • Material
    Carbide
  • Finish/Coating
    TiN
  • Shank Diameter
    6mm
  • MFR Part No.
    46880
  • Cutter Diameter
    3mm
  • Cutting Direction
    Right Hnd
  • Number of Flutes
    4
  • Flute Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome