4mmX63mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4271991S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 4mmX63mm O/a HSSE 4FL Weldon Shend Mill
  • Material Grade
    M42
  • Flute Type
    Helical
  • Cutting Direction
    Right Hnd
  • Shank Type
    Weldon Flat
  • Standards Met
    DIN 844
    DIN 1835B
  • End Mill Type
    End Mill
  • Plunge Type
    Centre Cutting
  • Shank Diameter Tolerance
    H6
  • Material
    Cobalt High Speed Steel
  • MFR Part No.
    121518.04
  • Overall Length
    63mm
  • Length Type
    Long
  • Shank Diameter
    6mm
  • Number of Flutes
    4
  • Series
    10
  • Finish/Coating
    Uncoated
  • Flute Length
    19mm
  • Cutter Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome