5mm HSSE 2FL Weldon SH Slot Drill O/a 57mm

Order Code: ZT4271950S

£11.99each Inc VAT (20%)
£119.90 minimum order value
QuantityPriceDiscount
1 - 49£11.990%
50 - 99£11.514%
100 - 199£11.038%
200 +£10.5512%

Minimum order quantity: 10.

Description

These weldon slot drills are designed for general production machining, including cutting steel, and are suitable for profile milling, milling keyways, and producing open slots. Available in sizes ranging from 3mm to 25mm, each tool adheres to DIN 327 for slot drills and DIN 1835B for the Weldon shank specification, ensuring compatibility and performance.

Features and Benefits
• Conforms to DIN 327 for slot drills and DIN 1835B for Weldon shank, ensuring universal compatibility and exceptional performance standards
• High-speed steel with cobalt (HSSE) provides exceptional durability and wear resistance, suitable for cutting steel
• Tested by the manufacturer to guarantee quality and performance

See full description
Specifications for 5mm HSSE 2FL Weldon SH Slot Drill O/a 57mm
  • Length Type
    Regular
  • Cutter Diameter Tolerance
    E8
  • MFR Part No.
    220418.05
  • Overall Length
    57mm
  • Finish/Coating
    Uncoated
  • Material Grade
    M42
  • Standards Met
    DIN 844
    DIN 1835B
  • End Mill Type
    Slot Drill
  • Number of Flutes
    2
  • Material
    Cobalt High Speed Steel
  • Plunge Type
    Centre Cutting
  • Series
    2
  • Cutting Direction
    Right Hnd
  • Shank Diameter Tolerance
    H6
  • Flute Length
    13mm
  • Flute Type
    Helical
  • Shank Diameter
    6mm
  • Shank Type
    Weldon Flat
  • Cutter Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome