6mmX68mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4271942S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 6mmX68mm O/a HSSE 4FL Weldon Shend Mill
  • End Mill Type
    End Mill
  • Material
    Cobalt High Speed Steel
  • Plunge Type
    Centre Cutting
  • MFR Part No.
    121518.06
  • Flute Length
    24mm
  • Cutter Diameter
    6mm
  • Standards Met
    DIN 844
    DIN 1835B
  • Series
    10
  • Shank Diameter
    6mm
  • Length Type
    Long
  • Overall Length
    68mm
  • Shank Diameter Tolerance
    H6
  • Number of Flutes
    4
  • Material Grade
    M42
  • Finish/Coating
    Uncoated
  • Flute Type
    Helical
  • Cutting Direction
    Right Hnd
  • Shank Type
    Weldon Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome