8MM Solid Carbide B/N Sheet Metal Router

8MM Solid Carbide B/N Sheet Metal Router

Order Code: ZT1419447XCopy

£5.99 Inc VAT (20%)


Description

This sheet metal router from Marwin® is suitable for high-speed projects, with it's heat-resistant carbide material giving strength and rigidity you can rely on.

Features and Benefits
• Solid carbide for strength
• Suitable for high-speed projects

See full description
Specifications for 8MM Solid Carbide B/N Sheet Metal Router
  • Material
    Carbide
  • Milling Application
    Routing
  • Cutter Diameter
    8mm
  • Coolant Delivery
    External
  • Reach Type
    Standard Neck
  • MFR Part No.
    SRC2M0080
  • Plunge Type
    Centre Cutting
  • Finish/Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Material Application
    High-Temperature Alloys
  • Length Type
    Regular
  • Ball Nose Type
    Ball Nose Sheet Router

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome