8mmX69mm O/a HSSE 4FL Weldon Shend Mill

Order Code: ZT4272036S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 - 19£12.328%
20 +£11.7812%


Description

These Weldon Shank End Mills were designed for general production machining of steel. Available in diameters from 3mm to 25mm, each end mill adheres to DIN 844 and DIN 1835B standards, featuring a center-cutting design and Weldon shank for secure clamping. Suitable for profile milling, milling keyways, and producing open slots, they are tested by the manufacturer for quality assurance.

Features and Benefits
• High-speed steel with cobalt (HSSE) construction ensures durability and wear resistance
• Compatible with spindle tooling holders for enhanced machining precision
• Tested by the manufacturer to guarantee quality and performance
• Compliance with DIN 844 and DIN 1835B standards ensuring reliability

See full description
Specifications for 8mmX69mm O/a HSSE 4FL Weldon Shend Mill
  • Overall Length
    69mm
  • Finish/Coating
    Uncoated
  • MFR Part No.
    120518.08
  • Length Type
    Regular
  • Shank Type
    Weldon Flat
  • Shank Diameter
    10mm
  • End Mill Type
    End Mill
  • Series
    9
  • Number of Flutes
    4
  • Standards Met
    DIN 1835B
    DIN 844
  • Flute Length
    19mm
  • Flute Type
    Helical
  • Shank Diameter Tolerance
    H6
  • Cutting Direction
    Right Hnd
  • Plunge Type
    Centre Cutting
  • Material Grade
    M42
  • Cutter Diameter
    8mm
  • Material
    Cobalt High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome