R216.24-10050GCK22P Insert Grade 1620
0
1

R216.24-10050GCK22P Insert Grade 1620

Order Code: ZT1326643SCopy

£159.99 Inc VAT (20%)


Description

With a solid carbide construction, a PVD TIALN coating and 4 effective cutting surfaces the range of R216.24 CoroMill® plura solid carbide end mills offers durbable and reliable cutting power.

Features and Benefits
• Solid carbide constriction for increased rigidity
• PVD TIALN coating for optimum durability
• 4 flute cutting surface for good chip clearance

Specifications
• Cutting diameter: 4mm (face) 10mm (overall)
• Cut depth max: 22mm
• Diameter tolerance: h6
• Connection diameter: 10mm
• Cylindrical shank
• Flute helix angle: 50 degrees
• Corner radius: 3mm
• Grade: 1620
• Rotational speed max: 80,000 1/min

Typical Applications
• Steel
• Stainless steel
• Milling

See full description
Specifications for R216.24-10050GCK22P Insert Grade 1620
  • Grade
    1620
  • Corner Radius
    3mm
  • Material
    Solid Carbide
  • Shank Type
    Cylindrical
  • Product Type
    End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome