Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Carbide Drills
Carbide High Performance Production Drills
5511 13/32" (10.32MM) Carbide SL Ratio Drill
By Guhring
Order Code:
ZT1144290X
£129.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/tools-and-machining/carbide-high-performance-production-drills/5511-13-32-inch-10-32mm-carbide-sl-ratio-drill/p/ZT1144290X
Add to quotation
View all Carbide High Performance Production Drills
Description
Series 5511 - Inch
Tags:
#ClearanceProduct
Specifications
Specifications for 5511 13/32" (10.32MM) Carbide SL Ratio Drill
Drill Diameter Tolerance
m7
Point Angle
140°
Coolant Delivery
Coolant Through
Material
Carbide
Flute Length
71mm
Helix Type
RT 100 U
Cutting Direction
Right Hand
Finish/Coating
FIREX® (TiN+TiAlN)
Standards Met
DIN 6537
Number of Flutes
2
Shank Diameter
12mm
Point Type
SU
Series
5511
Drill Diameter
10.32mm
Shank Diameter Tolerance
h6
Flute Type
Spiral
Overall Length
118mm
MFR Part No.
05511 010.320
Carbide Drill Type
Carbide High Performance
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome