Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 14 x 200mm

Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 14 x 200mm

Order Code: ZT5576542S

£17.99 Inc VAT (20%)


Description

This DEWALT ELITE SDS Full Head Carbide 4 Cutter Drill Bit has the following specifications:Diameter: 14.0mm.Overall Length: 200mm.Working Length: 150mm.

Specifications for Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 14 x 200mm
  • Pack Quantity
    1
  • Overall Length
    200mm
  • Working Length
    150mm
  • Diameter
    14mm