Elite SDS+ Full Head Carbide 4 Cutter Drill Bit 16 x 250mmm

Elite SDS+ Full Head Carbide 4 Cutter Drill Bit 16 x 250mmm

Order Code: ZT5576471S

£31.99 Inc VAT (20%)
£32.993% off


Description

This DEWALT ELITE SDS Full Head Carbide 4 Cutter Drill Bit has the following specification:Diameter: 16.0mm.Overall Length: 250mm.Working Length: 200mm.

Specifications for Elite SDS+ Full Head Carbide 4 Cutter Drill Bit 16 x 250mmm
  • Length
    200mm
  • Diameter
    16.0mm
  • Working Length
    200mm
  • Overall Length
    250mm
  • Size
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome