Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 7 x 210mmm

Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 7 x 210mmm

Order Code: ZT5576481S

£10.99 Inc VAT (20%)


Description

This DEWALT ELITE SDS Full Head Carbide 4 Cutter Drill Bit has the following specifications:Diameter: 7.0mm.Overall Length: 210mm.Working Length: 150mm.

Specifications for Elite SDS+ Full Head Carbide 4 Cutter Drill Bit - 7 x 210mmm
  • Overall Length
    210mm
    210mm
  • Pack Quantity
    1
  • Diameter
    7mm
    7.0mm
  • Working Length
    150mm
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome