B1700 1700W Hand Mixer/Stirrer - 110V

B1700 1700W Hand Mixer/Stirrer - 110V

Order Code: ZT5690655S

£279.99 Inc VAT (20%)


Description

The SIRL B1700 is a powerful high-torque professional hand mixer/stirrer which is designed to take the effort out of mixing materials like plaster, cement, chalk, paints, tile adhesives, resins and bonding compounds. Despite its compact and highly portable size, the B1700 has a mighty mixing capacity and the capability of mixing a wide variety of materials thoroughly, efficiently and with consummate ease.

It is equipped with a powerful 2.3Hp/1.7kW two-speed heavy-duty motor (I: 0-580rpm, II: 0-780rpm) with 6 easy to change separate speed selection positions for optimum control and mixing performance. It is supplied as standard complete with a sectional 140mm diameter 3-blade Helical whip with an M14 thread, together with a compact protective storage/carry case; it is even supplied with a spare carbon brush set for added reliability on the job and convenience.

This high performance pro-grade hand mixer/stirrer has an ergonomic and user-friendly design with protective bumpers conveniently positioned on the corner of each handle position to minimise accidental damage. It is lightweight (6.2kg) and easy to control, yet rugged, reliable and robust too.

See full description
Specifications for B1700 1700W Hand Mixer/Stirrer - 110V
  • Supply Voltage
    110V
  • Product Type
    Hand Mixer/Stirrer
  • Blade Diameter
    140mm
  • Power Rating
    1700W
  • Weight
    6.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome