DCS355N XR Brushless Oscillating Multi-Tool 18V Bare Unit DEWDCS355N
0
1

DCS355N XR Brushless Oscillating Multi-Tool 18V Bare Unit DEWDCS355N

Order Code: ZT1459633S

£103.99 Inc VAT (20%)


Description

The DEWALT DCS355 XR Brushless Oscillating Multi-Tool delivers up to 57% more runtime over brushed motors. It uses the Quick-Change Accessory System that allows blades and attachments to be changed without the use of tools. The Dual-Grip Variable Speed Trigger provides the ultimate speed and application control. It has a bright LED light that illuminates dark work surfaces for accurate cutting, whilst the depth control straight cut guide increases cutting accuracy for detailed work. Specification No Load Speed 0-20,000/min. Length 310mm Weight 1.06kg DEWALT DCS355N XR Brushless Oscillating Tool 18 Volt Bare Unit. Supplied WITHOUT batteries or a charger.

See full description
Specifications for DCS355N XR Brushless Oscillating Multi-Tool 18V Bare Unit DEWDCS355N
  • Voltage
    18V
  • No Load Speed
    0-20, 000
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V