F120 - 240V Forced Action Mixer

F120 - 240V Forced Action Mixer

Order Code: ZT5690092S

£3,299.99 Inc VAT (20%)


Description

The Baron F120 is the most popular forced action mixer produced by Baron and is designed to provide superior mixing performance together with a long and dependable service life.
This robust and high-performance professional pan mixer has a 120 litre drum capacity, which makes it ideal for mixing 3-4 bags of resin bound materials, as well as a diverse range of other materials, including mortar, wet pour rubber, liquid concrete, screed, plaster, heritage cob and lime, adhesives etc.
Forced action mixers are an essential piece of equipment for anyone working with resin bound materials because of their superior mixing capabilities and the consistent high-quality finished mix they produce - their offset mixing paddles set within a horizontal mixer drum enabling them to reach places where other types of mixers simply cannot.
The easy to use and high-specification F120 is equipped with high-quality gears and a powerful 2.7Hp/2.0kW low-noise motor, which is available in a choice of 110V* (32Amp) and 240V** (13Amp) electric.
It is additionally equipped a protective motor shield, a efficient despatch chute, a removeable mixing head with adjustable mixer shovels, variable speed control, an operator safety switch for enhanced safety, a convenient sack knife located on the drum lid for easy loading and transport wheels for easy movement to and around site.
Baron mixers are considered to be the most robust and dependable Forced Action Mixers available.

See full description
Specifications for F120 - 240V Forced Action Mixer
  • Product Type
    Forced Action Mixer
  • Drum Capacity
    120 litres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome