F200 Forced Action Mixer - 110V

F200 Forced Action Mixer - 110V

Order Code: ZT5690128SCopy

£4,999.99 Inc VAT (20%)


Description

The Baron F200 is a high-specification, high-capacity and high-performance forced action mixer with a 200 litre mixing drum capacity and a powerful 3.0Hp/2.2kW 110V single-phase motor.

It is the mixer of choice for professional users mixing larger batches who require greater efficiency and mixing output, without compromising on the thorough and high-quality finished mix produced by a forced action mixer.

Forced action mixers have superior mixing capabilities and produce consistent, high-quality finished mixes because they have offset mixing paddles set within a horizontal mixer drum, which enables their mixing blades to reach places where other types of mixers simply cannot. They are commonly used to mix resin bound materials, mortar, wet pour rubber, liquid concrete, screed, plaster, heritage cob and lime, adhesives etc.

The Baron F200 is equipped with high-quality gears, a protective motor shield, an efficient despatch chute, a removeable mixing head with adjustable mixer shovels, variable speed control, an operator safety switch for enhanced safety, a convenient sack knife located on the drum lid for easy loading and transport wheels for easy movement to and around site.

Baron mixers are considered to be the most robust and dependable Forced Action Mixers available.

See full description
Specifications for F200 Forced Action Mixer - 110V
  • Supply Voltage
    110V
  • Drum Capacity
    200 litres