M14 Mixing Paddle 140MM X 650MM

M14 Mixing Paddle 140MM X 650MM

Order Code: ZT3589483S

£16.99 Inc VAT (20%)
£17.995.5% off


Description

The Blue Spot Tools M14 Mixing Paddle 140MM X 650MM is manufactured from high quality carbon steel with three negative helix blades. To be used with machines with an M14 fitting it is ideal for the mixing of plaster lime, floor screeds and render etc.

Manufactured from carbon steel for increased durability
140MM X 650MM Paddle
Negative mixing
Use with M14 machines

WEIGHT 1.32 kgs
BARCODE 5028734361032
PACKAGE LENGTH 16 cm
PACKAGE WIDTH 14 cm
PACKAGE HEIGHT 14 cm
COMMODITY CODE 84749090

See full description
Specifications for M14 Mixing Paddle 140MM X 650MM
  • Product Type
    Mixing Paddle
  • Material
    Carbon Steel
  • Weight
    1.32kg
  • Dimensions
    140 X 650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome