0
1

Power Mixer 1400W 240V VITMIX1400

Order Code: ZT1296080P

£199.99 Inc VAT (20%)


Description

The Vitrex MIX1400 Power Mixer is ideal for mixing cement, plaster, grout, adhesives, fillers, paint plus other mortars for construction. The mixer is lightweight for comfortable handling and carrying, and has 2 gears for high performance. The speed is electronically controlled, and is lockable for continous operation. Specification Mixing Paddle 140mm, M14 Thread. Input Power 1,400 Watt. No Load Speed 300-700/min. Weight 7.5kg. Vitrex Power Mixer 1400 Watt 240 Volt Version.

See full description
Specifications for Power Mixer 1400W 240V VITMIX1400
  • MFR Part No.
    MIX1400
  • Supply Voltage
    240V
  • Input Power
    1400W
  • Power Source
    Corded 240V
  • No Load Speed
    300-700rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome