Power Mixer 850W 240V VITMIX850

Power Mixer 850W 240V VITMIX850

Order Code: ZT1296085P

£92.99 Inc VAT (20%)


Description

This Vitrex power mixer is ideal for mixing cement, plaster, grout and adhesives, fillers, paint plus other mortars for construction. The mixer is lightweight for comfortable handling and carrying, and has adjustable and lockable speed control for continuous operation. The metal handle acts as a rest when placing the mixer down, thus protecting the mixer head. Specification Mixing Paddle 120mm, M14 Thread. Input Power 850 Watt. No Load Speed 0&ndash550/min. Weight 3.9kg. Vitrex Power Mixer 850 Watt 240 Volt Version.

See full description
Specifications for Power Mixer 850W 240V VITMIX850
  • MFR Part No.
    MIX850
  • Power Source
    Corded 240V
  • Input Power
    850W
  • No Load Speed
    0-550rpm
  • Supply Voltage
    240V
  • Product Type
    Power Mixer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome