PTI 140mm x 600mm Paddle Mixer M14 Thread
0
1

PTI 140mm x 600mm Paddle Mixer M14 Thread

Order Code: ZT5517906S

£15.49 Inc VAT (20%)
£15.993% off
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

Our M14 thread HEAVY DUTY Multipurpose Mixing Paddle Is A Welded Construction Tool Made From Top Quality Steel For Durability And Reliability, Lightweight Robust Construction High Performance For Home Or Tradesman. Perfect For Mixing Adhesives, Cement, Paint, Render, Artex, Screed, Mortar, Plaster, Paste And More. 140mm diameter 600mm overall length M14 Thread For use with dedicated mixing machines only.

Specifications for PTI 140mm x 600mm Paddle Mixer M14 Thread
  • Diameter
    140mm
  • Product Type
    Paddle Mixer
  • Overall Length
    600mm
  • Material
    Steel