0
1

A205 5.00X2.00MM TiN Coated Centre Drill

Order Code: ZT1143438X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Series A205 HSS Centre Drill -TiN Coated - Metric

Right hand. 1XD. 118° point angle. Countersink centre 60°.
To DIN333A.

Specifications for A205 5.00X2.00MM TiN Coated Centre Drill
  • Standards Met
    DIN 333A
  • Body Diameter
    5.0mm
  • Drill Point Diameter
    2.0mm
  • Series
    A205
  • Countersink Angle
    60°
  • Maximum Drill Point Length
    3.10mm
  • Overall Length
    40mm
  • Minimum Drill Point Length
    2.50mm
  • Drill Point Angle
    118°
  • Material
    High Speed Steel
  • MFR Part No.
    A2052.0X5.0
  • Shank Type
    Plain Round
  • Finish/Coating
    TiN
  • Cutting Style
    Plain
  • Number of Pieces
    1
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome