0
1
2

30m (100ft) 3 Piece Chalk Line and Mini Level Set

Order Code: ZT3673560S

£7.99 Inc VAT (20%)
£9.9920% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

The Blue Spot Tools 30Mtr (100ft) 3Pce Chalk Line and Mini Level Set is manufactured from ABS Plastic for increased durability. The ideal quick and accurate way to mark the ground with straight lines prior to building work, comes complete with a durable plastic mini line level and 115G of chalk.

30 metre self chalking line
The ideal quick and accurate way to mark the ground
Suitable for use on Flags, Stone, Concrete, Tarmac, etc.
Complete with a durable plastic mini line level
Includes 115G Chalk

See full description
Specifications for 30m (100ft) 3 Piece Chalk Line and Mini Level Set
  • Colour
    Blue
  • Material
    ABS Plastic
  • Length
    30m (100ft)
  • Product Type
    Chalk Line