0
1
2

30m Chalk Line Reel

Order Code: ZT1009199X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Die Cast Zinc Alloy Case
With a red satin finish. Complete with folding locking handle. Felt gasket distributes
uniform chalk coating onto line. With sliding hatch for filling. Universal hook attaches to any projection or slot.

Specifications for 30m Chalk Line Reel
  • Gear Ratio
    1 to 1
  • Line Length
    30m
  • Type
    Chalk Line Reel
  • Chalk Capacity
    2fl oz (UK)
  • Case Material
    Die Cast Zinc Alloy Case
  • Hook Material
    Zinc
  • Protection Features
    Non-slip Grip
  • Includes
    Folding Metal Crank
  • Recommended Environment
    Indoor/Outdoor
  • Chalk Colour
    White