0
1
2

QMC-06 Quad Milling Holder Set

Order Code: ZT1149538X

£239.99 Inc VAT (20%)


Description

Small diameter Indexable End Mills are taking a CCMT 06 insert. Ideal for use on manual and CNC milling
machines where reach and clearance are required.

Specifications for QMC-06 Quad Milling Holder Set
  • Series
    QMC 06 QuadMilling Holder Set
  • Insert Style
    CCGT
    CCMT
  • Shank Type
    Plain
  • Cutting Edge Angle
    90°
  • Overall Length
    (4)120mm
  • Milling Application
    Profiling
    Slotting
    Pocketing
  • Shank Diameter
    16mm
    (3)12mm
  • ISO Designation
    QMC 06 Quad
  • Insert Size
    602
  • Insert Holding Type
    Clamp Screw
  • Insert Shape
    Rhombic
  • Neck Length
    12.00mm
  • Number of Inserts
    (3)1
    2
  • Maximum Cutting Diameter
    16.0mm
  • Toolholder Material
    Steel
  • Head Type
    Not Modular
  • Toolholder Style
    End Mill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome