11152 Flat Cold CHISEL/GRIP300X32

Order Code: ZT3297079S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.127%


Description

11152
Manufactured to DIN 6453. Expert quality, manufactured from special air hardened chrome vanadium steel for long life. The cutting edges are accurately ground, with specially tempered heads. With heavy moulded impact absorbing hand protection grip.

Specifications for 11152 Flat Cold CHISEL/GRIP300X32
  • Overall Length
    300mm
  • Blade Material
    Steel
  • Blade Width
    32mm
  • Product Type
    Cold Chisel
  • End Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome