0
1

2608690091 SDS Plus Tile Chisel - 40 x 260mm

Order Code: ZT4133308S

£18.39 Inc VAT (20%)


Description

The Bosch 2608690091 SDS Plus Tile Chisel delivers clean and fast removal of wall and floor tiles
The Bosch 2608690091 is a 40mm wide Tile Chisel with an SDS Plus Shank and an overall length of 260mm. It has been designed for Rotary Hammer Drills and Demolition Hammers. SDS Plus Tile Chisels have an angled cutting edge and self-sharpening design that offers a long life with a 30% higher material removal rate than standard chisels. Compatible with an SDS plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

Features:
Self-sharpening spade body retains uniform thickness throughout its lifetime for consistently high removal rates.
Angled cutting edge, self-sharpening design for a long life and a 30%-higher material removal rate.
Fits all SDS plus rotary hammer drills.

Specification:
Part Number: 2608690091
Total Length: 260mm
Chisel Cutting Edge: 40mm

See full description
Specifications for 2608690091 SDS Plus Tile Chisel - 40 x 260mm
  • Chisel Cutting Edge
    40mm
  • Product Type
    Tile Chisel
  • Total Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome