2608690124 400x25mm Sds-Max Flat Chisel

Order Code: ZT1190145X

£16.99 Inc VAT (20%)


Description

The SDS max RTec Sharp Flat Chisel is ideal for various applications in concrete, providing less jamming and more progress than standard flat chisels. Its self-sharpening power ribs create not only lateral, but also vertical cracks in the material. This provides a higher material removal rate and prevents the chisel from getting stuck. The chisel is intended for use in concrete and brick on applications such as mortising, demolition and adjustment work, in addition to restoring joints and clearing reinforcements. It is compatible with SDS max shank systems.

The patented RTec element delivers a higher material removal rate than standard flat chisels.

See full description
Specifications for 2608690124 400x25mm Sds-Max Flat Chisel
  • MFR Part No.
    2 608 690 124
  • Overall Length
    400mm
  • Overall Width
    25mm
  • Chisel Type
    Flat Chisel
  • Chisel Cutting Edge
    25mm
  • Shank Type
    SDS-Max

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome