0
1

2608690124 RTec SDS-Max Flat Chisel 25 x 400mm

Order Code: ZT3961626S

£17.99 Inc VAT (20%)


Description

Bosch 2608690124 RTec SDS-Max Flat Chisel 25 x 400mm
The Bosch 2608690124 RTec SDS-Max Flat Chisel measures 25mm x 400mm and is ideal for demolition work in concrete and masonry. It features a self-sharpening tip and is extremely long lasting, providing a 100% higher material removal rate than other chisels.

Features:
Less jamming and more progress than standard flat chisels
30% longer lifetime over conventional bits and 15% higher material removal rate
For use in concrete and brick on applications
Self-sharpening tip
Specification:
Total Length: 400mm
Chisel Cutting Edge: 25mm

See full description
Specifications for 2608690124 RTec SDS-Max Flat Chisel 25 x 400mm
  • Number of Pieces
    1
  • Product Type
    Flat Chisel
  • Type
    RTec SDS-Max Flat Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome