0
1

2609390576 SDS+ Pointed Steel Chisel - 250mm

Order Code: ZT4133339S

£16.99 Inc VAT (20%)


Description

Bosch 2609390576 SDS+ Pointed Steel Chisel 250mm

Features:
Pointed chisel
Long Life with 30% longer lifetime .
15% higher material removal rate.
For use with light rotary hammers and breakers .

Specification:
Total length: 250mm

See full description
Specifications for 2609390576 SDS+ Pointed Steel Chisel - 250mm
  • Length
    250mm
  • Type
    Pointed Chisel
  • Number of Pieces
    1
  • Product Type
    SDS+ Pointed Steel Chisel
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome