263.15 150mm Flat Chisel

Order Code: ZT3297289S

£10.99 Inc VAT (20%)


Description

Constant-profile flat chisel, forged in chrome vanadium steel. Heat treated to avoid mushrooming. Tip hardened to 57HRc.
Blade size: 21mm.
Overall length: 150mm.

Specifications for 263.15 150mm Flat Chisel
  • Blade Material
    Steel
  • Product Type
    Cold Chisel
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome