263.P25 250mm Flat Chisel comes with Guard

Order Code: ZT3297310S

£22.99 Inc VAT (20%)


Description

Constant-profile flat chisel, forged in chrome vanadium steel. Heat treated to avoid mushrooming. Tip hardened to 57HRc. Supplied with hand guard.
Blade size: 27mm.
Overall length: 250mm.

Specifications for 263.P25 250mm Flat Chisel comes with Guard
  • Overall Length
    250mm
  • Blade Material
    Steel
  • Product Type
    Cold Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome