Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
305 x 25mm (12"X1") SDS-Max Chasing Gouge
By Kennedy
Order Code:
ZT1025336X
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/305-x-25mm-12-inchx1-inch-sds-max-chasing-gouge/p/ZT1025336X
Add to quotation
Schedule an order and save 5%
View all Chisels
Description
High grade forged-steel with shot-blast finish. Suitable for all tools with SDS Max system.
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for 305 x 25mm (12"X1") SDS-Max Chasing Gouge
Overall Length
305mm
Chisel Type
Chasing Gouge
Overall Width
25mm
Shank Type
SDS-Max
Chisel Cutting Edge
25mm
MFR Part No.
P239A57K0300-C
Item
Power Tool Chisels
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome