0
1

Bevel Edge Wood Chisel, Steel, 38mm x 108mm

Order Code: ZT3945217S

£24.99 Inc VAT (20%)


Description

With an extra large strike cap, a split-proof design and an impact resistant steel centre, this range of high impact wood chisels are of a high quality, professional standard. Boasting a one piece forged carbon rich blade that has been hardened and tempered up to the last inch for a long working life, these products are completed by a split-proof, shock and vibration absorbing handle.

Features and Benefits
• Blade manufactured from high quality steel for product longevity and high performance over time
• Ergonomic rubber grip for optimum grip and comfort when using
• Available in varying sizes and specifications to suit your individual requirements
• Split proof design ensures your tool is durable and has a high tolerance level

Typical Applications
• Ideal for use on heavy duty woodworking applications, where hammering from various angles at a high impact rate is necessary

See full description
Specifications for Bevel Edge Wood Chisel, Steel, 38mm x 108mm
  • Blade Width
    38mm
  • MFR Part No.
    10501691
  • Special Features
    Splitproof
  • Product Type
    Wood Chisel
  • Overall Length
    108mm
  • Blade Material
    Steel
  • End Type
    Bevel
  • Handle Material
    Cellulose Acetate Butyrate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome