Electrician's chisel square 250x8mm

Order Code: ZT2465919S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.336%
10 +£9.6712%


Description

For mortising slots, working on masonry, cutting wood and plasterboard Cutting edge and head ground Striking end tempered Shaft copper, tip paint-coated in silver Made from chrome-vanadium steel

Specifications for Electrician's chisel square 250x8mm
  • Material
    Chrome-vanadium steel
  • Blade Width
    12mm
  • Product Type
    Electricians' Chisels
  • Length
    250mm
  • Shaft Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome