Flat Ccld Chisel - 8699450

Order Code: ZT2469577S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£41.274%


Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised Working edge polished and clear varnished

Specifications for Flat Ccld Chisel - 8699450
  • Material
    Vanadium steel
  • Product Type
    Flat Cold Chisels
  • Blade Width
    30mm
  • Width on Shaft
    26mm
  • Shank Height
    13mm
  • Tip Angle
    60°
  • Length
    400mm
  • Standards Met
    Not Standardised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome